Single Receptacle, Straight Blade, 30A

Item #: 0011738

Cat #: HBL9330

UPC: 783585015231

Company wide:
0 in stock
Documents & Guides
Single Receptacle, Straight Blade, 30A, 250V, 2P3W Grounding, 6-30R, Black

Overview

Single Receptacle, Straight Blade, 30A, 250V, 2P3W Grounding, 6-30R, Black

The Hubbell HUBHBL9330 industrial receptacle features one piece design power and ground contacts and catalog number, ratings and certifications molded in face. Sequenced contacts assure protection.

Also known as: 783585015231, HBL9330, KELHBL9330

Features & Benefits

  • Sequenced contacts assure protection
  • Catalog number, ratings and certifications molded in face
  • One piece design power and ground contacts

Specifications

Type: Grounding, Receptacle, Industrial Grade
Material: Phenolic
Mounting: Flush
Volts AC: 120
Color: Black
Amps: 30
NEMA Configuration: 6-30R
Type: Grounding, Receptacle, Industrial Grade
Mounting: Flush
Color: Black
NEMA Configuration: 6-30R
Material: Phenolic
Volts AC: 120
Amps: 30