Nsi 481750 "48"" Black Cable Tie, 1

Item #: 0011716
Cat #: 481750
UPC: 662381050335
$ 4.44 EA
Company wide:
0 in stock
NSI 481750 "48"" BLACK CABLE

Overview

NSI 481750 "48"" BLACK CABLE
Also known as: 662381050335, 481750, NSI481750

Specifications

Color: Black
Length: 48 in
Material: Nylon
Color: Black
Material: Nylon
Length: 48 in

Customer Reviews

No reviews for this product
(0)