Radiora2 Fan Control, 2A, White

Item #: 0011669

Cat #: RRD-2ANF-WH

UPC: 784276040471

Company wide:
2 in stock
Documents & Guides
Radiora2 Fan Control, Multi-Location/Single-Pole, 2 Amp, Neutral Wire Required, Color: White

Overview

Radiora2 Fan Control, Multi-Location/Single-Pole, 2 Amp, Neutral Wire Required, Color: White

RadioRA 2 Maestro local controls function much like standard dimmers and switches, but can be controlled as part of a lighting control system. Local lighting controls are useful in locations where single circuits of lighting need to be dimmed or switched. Local fan speed controls are useful in locations where control of a single ceiling paddle fan is needed. RadioRA 2 Maestrodimmers incorporate advanced features such as fade on/fade off, delayed long fade to off, and rapid full on. RadioRA 2 Maestro local controls include a Front Accessible Service Switch (FASS) for safe lamp replacement. RadioRA 2 Maestro local controls install in single-pole or multi-location applications. Remote dimmers / switches are available for multi-location control.

Also known as: 784276040471, RRD-2ANF-WH, LUTRRD2ANFWH

Specifications

Mounting: Surface
Type: Single-Pole, Fan Control, Multi-Location
Color: White
Amps: 2
Family / Style: RadioRA 2
Mounting: Surface
Color: White
Family / Style: RadioRA 2
Type: Single-Pole, Fan Control, Multi-Location
Amps: 2