Pro Strength Duct Tape, 1.88"

Item #: 0011630

Cat #: 1260-A

UPC: 051131980051

Company wide:
0 in stock
Documents & Guides
Pro Strength Duct Tape, 1.88 Inch.

Overview

Pro Strength Duct Tape, 1.88 Inch.

Designed with the professional in mind, 3M™ PRO STRENGTH Duct Tape is your go-to solution for general and HVAC repairs at the jobsite and in your home. Thanks to the power of 3M Science, this heavy-duty tape withstands lengthwise and crosswise stress, and is suitable for indoor and outdoor applications. The strong adhesive is great for wrapping pipe insulation, hanging protective sheeting and general repairing and patching. Versatility is essential when you're on the job -- so reach for 3M™ PRO STRENGTH Duct Tape for fast, easy, reliable repairs.

Also known as: 051131980051, 1260-A, MMM1260A

Specifications

Color: Silver
Width: 1.880 in
Standards: California Proposition 65
Color: Silver
Standards: California Proposition 65
Width: 1.880 in