
LITH ZL1D-L48-7000LM-FST-MVOLT-40K-
Item #: 0011616
Cat #: ZL1DL4870.
UPC: 889804065893
Company wide:
0
in stock
Documents & Guides
LIT ZL1D L48 7000LM FST MVOLT 40K 80CRI WH
Overview
LIT ZL1D L48 7000LM FST MVOLT 40K 80CRI WH
Also known as: 889804065893, ZL1DL4870., LITZL1DL4870.
Features & Benefits
- Attractive industrial design with minimal use of visible fasteners
- Advanced Corrosion Protection Level 1 (ACP L1) Protection Includes: Protective coatings only applied to copper tubing and coils on the condenser (exterior facing) side as well as thermostat coatings
- Energy-efficient rotary compressor on most models
- Advanced Corrosion Protection Level 2 (ACP L2) Protection Includes: Everything that was coated in ACP L1, plus protective coatings applied to the evaporator (interior facing ) side and an additional wrap around the thermostat
- SpectraCool Air Conditioners deliver reliable enclosure cooling in full spectrum of environments. This SpectraCool Outdoor Without Heat G57, G572026G100 item is rated 20000BTU 230V with material of Steel color Lt Gray.
- Reliable mechanical thermostat on enclosure side of the unit
- All G-series come standard with two separate thermostats for cooling and heating when a heater is equipped
- Operating temperature range from -40 F/-40 C to 131 F/55 C
- Dust-resistant condenser coil allows the unit to be run filterless in most indoor applications
- Dual condenser-side air movers for performance redundancy on G52 and G57 models
Specifications
| Color: | White |
| Color: | White |