SELF CONTAINED PHOTOELECT VEND

Item #: 0011613

Cat #: E64CAT2T

UPC: 782113435497

$ 820.00 EA
Company wide:
0 in stock
Documents & Guides
Eaton Photoelectric Sensor, E64, Diffuse Reflective, Right Angle, Output (yellow), stability (green), power ON (green), Screw Terminals, 3A at 250 Vac/30 Vdc, SPST relay Form C, 20-240 Vac, 20-60 Vdc

Overview

Eaton Photoelectric Sensor, E64, Diffuse Reflective, Right Angle, Output (yellow), stability (green), power ON (green), Screw Terminals, 3A at 250 Vac/30 Vdc, SPST relay Form C, 20-240 Vac, 20-60 Vdc

The E64 terminal base series offers unique features well suited to a variety of applications including conveyor control. The sensors are available in thru-beam, reflex, polarized reflex and diffuse reflective sensing modes, and offer 1, 2 Amp output current switching capacity. Time delay versions offer built-in control capability with settings for normal operation, on delay, off delay, on-off delay, or one-shot delay.

Also known as: 782113435497, E64CAT2T, CUTE64CAT2T

Specifications

Type: Diffuse Reflective
Type: Diffuse Reflective