Photoelectric Sensor, 18mm, Diffuse Reflective, 20-264VAC, 15-30VDC

Item #: 0011608

Cat #: E58CBL18A2D2

UPC: 782113319544

$ 842.11 EA
Company wide:
0 in stock
Documents & Guides
Photoelectric Sensor, 18 mm, Tubular with Flat Sides, Diffuse Reflective, 8 Inch (200 mm) Sensing Range, Infrared Beam, 20 - 250 Volt AC, 15 - 30 Volt DC, 3 meter Cable, Dark Operate

Overview

Photoelectric Sensor, 18 mm, Tubular with Flat Sides, Diffuse Reflective, 8 Inch (200 mm) Sensing Range, Infrared Beam, 20 - 250 Volt AC, 15 - 30 Volt DC, 3 meter Cable, Dark Operate
Also known as: 782113319544, E58CBL18A2D2, CUTE58CBL18A2D2

Specifications

Mounting: Panel
Range: 8 in, 200 mm
Diameter: 18 mm
Type: Photoelectric Sensor, Diffuse Reflective
Length: 3 m
Volts DC Control Range: 15 - 30
Volts AC Control Range: 20 - 264
Mounting: Panel
Diameter: 18 mm
Length: 3 m
Volts AC Control Range: 20 - 264
Range: 8 in, 200 mm
Type: Photoelectric Sensor, Diffuse Reflective
Volts DC Control Range: 15 - 30