
Photoelectric Sensor, 18 Mm Full Tubular
Item #: 0011607
Cat #: E58CAL18T110R2
UPC: 782113109664
$ 791.26 EA
Company wide:
0
in stock
Documents & Guides
Photoelectric Sensor, 18 Mm Full Tubular, Reflex, 6.5 Foot (2 M) Sensing Range,infrared Beam, 10-30 Vdc, Cable, Npn Output, Dark Operate
Overview
Photoelectric Sensor, 18 Mm Full Tubular, Reflex, 6.5 Foot (2 M) Sensing Range,infrared Beam, 10-30 Vdc, Cable, Npn Output, Dark Operate
Also known as: 782113109664, E58CAL18T110R2, CUTE58CAL18T110R2
Specifications
| Diameter: | 18 mm |
| IP/NEMA Rating: | NEMA 1, NEMA 4X, NEMA 4 |
| Mounting: | Threaded |
| Volts DC Range: | 10 - 30 |
| Range: | 0 - 2 m, 0 - 6.500 ft |
| Diameter: | 18 mm |
| Mounting: | Threaded |
| Range: | 0 - 2 m, 0 - 6.500 ft |
| IP/NEMA Rating: | NEMA 1, NEMA 4X, NEMA 4 |
| Volts DC Range: | 10 - 30 |