Photoelectric Sensor, 18 mm, Reflex, 25' Range, 20-264VAC, 15-30VDC

Item #: 0011605

Cat #: E58CAL18A2R2

UPC: 782113109633

$ 842.11 EA
Company wide:
0 in stock
Documents & Guides
Photoelectric Sensor, 18 mm, Tubular with Flat Sides, Reflex, 25 Foot (7.6 meter) Sensing Range, Infrared Beam, 20 - 250 Volt AC, 15 - 30 Volt DC, 3 meter Cable, Dark Operate

Overview

Photoelectric Sensor, 18 mm, Tubular with Flat Sides, Reflex, 25 Foot (7.6 meter) Sensing Range, Infrared Beam, 20 - 250 Volt AC, 15 - 30 Volt DC, 3 meter Cable, Dark Operate
Also known as: 782113109633, E58CAL18A2R2, CUTE58CAL18A2R2

Specifications

Mounting: Panel
Type: Reflex, Photoelectric Sensor
Diameter: 18 mm
Range: 25 ft
Length: 3 m
Volts DC Range: 15 - 30
Volts AC Range: 20 - 264
Mounting: Panel
Diameter: 18 mm
Length: 3 m
Volts AC Range: 20 - 264
Type: Reflex, Photoelectric Sensor
Range: 25 ft
Volts DC Range: 15 - 30