Photoelectric Sensor, 18 mm, Thru Beam Source, 20-264VAC, 15-30VDC

Item #: 0011604

Cat #: E58CAL18A2E2

UPC: 782113147482

$ 543.72 EA
Company wide:
0 in stock
Documents & Guides
Photoelectric Sensor, 18 mm, Tubular with Flat Sides, Thru-Beam, Source, 52.5 Foot (16 meter) Sensing Range, Infrared Beam, 20 - 264 Volt AC, 15 - 30 Volt DC, 3 meter Cable, Output

Overview

Photoelectric Sensor, 18 mm, Tubular with Flat Sides, Thru-Beam, Source, 52.5 Foot (16 meter) Sensing Range, Infrared Beam, 20 - 264 Volt AC, 15 - 30 Volt DC, 3 meter Cable, Output
Also known as: 782113147482, E58CAL18A2E2, CUTE58CAL18A2E2

Specifications

Mounting: Panel
Type: Thru Beam Source, Photoelectric Sensor
Range: 52.500 ft, 16 m
Diameter: 18 mm
Length: 3 m
Volts DC Control Range: 15 - 30
Volts AC Control Range: 20 - 264
Mounting: Panel
Range: 52.500 ft, 16 m
Length: 3 m
Volts AC Control Range: 20 - 264
Type: Thru Beam Source, Photoelectric Sensor
Diameter: 18 mm
Volts DC Control Range: 15 - 30