Eaton E57 inductive proximity sensor

Item #: 0011598

Cat #: E57SAL18A2

UPC: 782113381923

$ 410.10 EA
Company wide:
0 in stock
Documents & Guides
Eaton Premium+ Inductive Proximity Sensor, E57, Straight, 18 mm, Shielded, 360¦ viewable LED, 6.6 ft, 250 mA at 40-240 Vac/20-250 Vdc, <1% sensing range, PVC, 2-wire AC/DC, NO, 40-250 Vac 50/60 Hz, 20-250 Vdc

Overview

Eaton Premium+ Inductive Proximity Sensor, E57, Straight, 18 mm, Shielded, 360¦ viewable LED, 6.6 ft, 250 mA at 40-240 Vac/20-250 Vdc, <1% sensing range, PVC, 2-wire AC/DC, NO, 40-250 Vac 50/60 Hz, 20-250 Vdc

Fill

Also known as: 782113381923, E57SAL18A2, CUTE57SAL18A2

Specifications

Length: 2 m
Diameter: 18 mm
Poles: 1
Material: Stainless Steel
Range: 5 mm
IP/NEMA Rating: IP67, NEMA 4X, NEMA 12, NEMA 13, NEMA 4, NEMA 6
Amps: 0.300
Mounting: Threaded
Volts AC Range: 40 - 250
Volts DC Range: 20 - 250
Length: 2 m
Poles: 1
Range: 5 mm
Amps: 0.300
Volts AC Range: 40 - 250
Diameter: 18 mm
Material: Stainless Steel
IP/NEMA Rating: IP67, NEMA 4X, NEMA 12, NEMA 13, NEMA 4, NEMA 6
Mounting: Threaded
Volts DC Range: 20 - 250