3.15A, 250V, 218 Series, Time Lag (Slow-Blo)

Item #: 0011592

Cat #: 02183.15MXP

UPC: 079458905458

$ 2.99 EA
Company wide:
0 in stock
Documents & Guides
3.15 Amp, 250V AC, 218 Series, 5x20mm, IEC Type, Glass Body Cartridge, Time Lag (Slow-Blo)

Overview

3.15 Amp, 250V AC, 218 Series, 5x20mm, IEC Type, Glass Body Cartridge, Time Lag (Slow-Blo)

5x20mm Time-Lag glass body cartridge fuse designed to IEC specification. Features: Designed to International (IEC ) Standards for use globally; Meets the IEC 60127-2, Sheet 3 specification for TimeLag fuses; Available in cartridge and axial lead form; RoHS compliant and lead-free.

Also known as: 079458905458, 02183.15MXP, LFU02183.15MXP

Specifications

Type: Fuse
Standards: California Proposition 65
Type: Fuse
Standards: California Proposition 65