Inductive Proximity Sensor, Tubular, Shielded, 20-250VAC

Item #: 0011578

Cat #: E57MAL18A2B1

UPC: 782113317748

$ 513.17 EA
Company wide:
0 in stock
Documents & Guides
Inductive Proximity Sensor, Tubular, Shielded, End Sensing Surface, 5 mm (0.20 Inch) Sensing Range, 2-Wire, 20-250 Volt AC, 50/60 Hz, 18 mm Diameter, Threaded Barrel, 3-pin Mini Connector, Standard Frequency, Normally Open, Output

Overview

Inductive Proximity Sensor, Tubular, Shielded, End Sensing Surface, 5 mm (0.20 Inch) Sensing Range, 2-Wire, 20-250 Volt AC, 50/60 Hz, 18 mm Diameter, Threaded Barrel, 3-pin Mini Connector, Standard Frequency, Normally Open, Output
Also known as: 782113317748, E57MAL18A2B1, CUTE57MAL18A2B1

Specifications

Type: Inductive Proximity Sensor
Diameter: 18 mm
Range: 5 mm
Volts AC Range: 20 - 250
Type: Inductive Proximity Sensor
Range: 5 mm
Diameter: 18 mm
Volts AC Range: 20 - 250