Euro-Style Quick Disconnect Cable 5 Pin Straight Connector

Item #: 0011572

Cat #: MQDC1-560

UPC:

Company wide:
2 in stock
Documents & Guides
Euro-Style Quick Disconnect Cable, 5 Pin Straight Connector, 18 M (60 Ft) In Length, Chrome Plated Brass Coupling Nut

Overview

Euro-Style Quick Disconnect Cable, 5 Pin Straight Connector, 18 M (60 Ft) In Length, Chrome Plated Brass Coupling Nut

Euro-Style Quick Disconnect Cable 5 Pin Straight Connector 18 M (60 Ft) In Length Chrome Plated Brass Coupling Nut

Also known as: MQDC1-560, BANMQDC1560

Specifications

Gender: Female
Conductors: 5
Length: 60 ft
Amps: 4
Color: Black/Yellow
Volts AC: 250
Material: PVC, Nickel Plated Brass
Gauge: 22 AWG
Diameter: 7/8 in
IP/NEMA Rating: IP67
Gender: Female
Length: 60 ft
Color: Black/Yellow
Material: PVC, Nickel Plated Brass
Diameter: 7/8 in
Conductors: 5
Amps: 4
Volts AC: 250
Gauge: 22 AWG
IP/NEMA Rating: IP67