Sensor Mounting Bracket, 8 mm

Item #: 0011563

Cat #: E57KM8

UPC: 782113107295

$ 25.54 EA
Company wide:
0 in stock
Documents & Guides
Sensor Mounting Bracket, Stainless Steel. For use with 8 mm Diameter Tubular Sensors, Sliding, 1-Axis Adjustment.

Overview

Sensor Mounting Bracket, Stainless Steel. For use with 8 mm Diameter Tubular Sensors, Sliding, 1-Axis Adjustment.
Also known as: 782113107295, E57KM8, CUTE57KM8

Specifications

Mounting: Surface
Material: Stainless Steel
Diameter: 8 mm
Length: 1.130 in
Mounting: Surface
Diameter: 8 mm
Material: Stainless Steel
Length: 1.130 in