Sensor Mounting Bracket, 30 mm

Item #: 0011562

Cat #: E57KM30

UPC: 782113107288

$ 25.54 EA
Company wide:
0 in stock
Documents & Guides
Sensor Mounting Bracket, Stainless Steel. For use with 30 mm Diameter Tubular Sensors, Sliding, 1-Axis Adjustment.

Overview

Sensor Mounting Bracket, Stainless Steel. For use with 30 mm Diameter Tubular Sensors, Sliding, 1-Axis Adjustment.

Adjustability: Allows some adjustment in two axes Sensor Mounting: Sensor mounts with two jam nuts and washers (included with sensor) Material of Construction: Stainless steel Packaging: One per package

Also known as: 782113107288, E57KM30, CUTE57KM30

Specifications

Mounting: Surface
Diameter: 30 mm
Material: Stainless Steel
Length: 4.250 in
Mounting: Surface
Material: Stainless Steel
Diameter: 30 mm
Length: 4.250 in