LITH DMW2-L24-4000LM-AFL-MD-MVOLT-G

Item #: 0011558

Cat #: DMW2L244000LM50

UPC: 889804321692

Company wide:
0 in stock
Documents & Guides
LIT DMW2 L24 4000LM AFL MD MV OLT GZ1 50K 80CRI

Overview

LIT DMW2 L24 4000LM AFL MD MV OLT GZ1 50K 80CRI
Also known as: 889804321692, DMW2L244000LM50, LITDMW2L244000LM50

Specifications

Material: Polyester
Type: Linear
Color: Ivory
Light Technology: LED
Material: Polyester
Color: Ivory
Type: Linear
Light Technology: LED