
Inductive, E55 Series, Top Sensing, Assembled, 35 - 250V AC
Item #: 0011550
Cat #: E55BLT1C
UPC: 782113134109
$ 782.71 EA
Company wide:
0
in stock
Documents & Guides
Inductive Proximity Sensor, Limit Switch Style, Non-Metallic Housing, Shielded, End or Side Sensing Surface, 15 mm (0.59 Inch) Sensing Range, 2-Wire, 35-250 Volt AC, 50/60 Hz, Terminal Wiring, Standard Frequency, Normally Open or Normally Closed, Output
Overview
Inductive Proximity Sensor, Limit Switch Style, Non-Metallic Housing, Shielded, End or Side Sensing Surface, 15 mm (0.59 Inch) Sensing Range, 2-Wire, 35-250 Volt AC, 50/60 Hz, Terminal Wiring, Standard Frequency, Normally Open or Normally Closed, Output
Also known as: 782113134109, E55BLT1C, CUTE55BLT1C
Specifications
| Mounting: | Panel |
| Material: | Non-Metallic |
| Range: | 15 mm |
| IP/NEMA Rating: | NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 3S, NEMA 4, NEMA 6 |
| Volts AC Range: | 35 - 250 |
| Mounting: | Panel |
| Range: | 15 mm |
| Volts AC Range: | 35 - 250 |
| Material: | Non-Metallic |
| IP/NEMA Rating: | NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 3S, NEMA 4, NEMA 6 |