Sensor Body, Photoelectric , Limit Switch Style, 120VAC, E51 Series

Item #: 0011542

Cat #: E51SCN

UPC: 782113213224

$ 549.20 EA
Company wide:
0 in stock
Documents & Guides
Sensor Body, E51 Series, 120V AC, 4-Wire, (1) NO & Amp, (1) NC Complementary Line Powered, Accepts Logic Modules, Die Cast Housing Body, NEMA Rating: 4, 4X, 13. ***Will need Head of Choice and Receptacle: E51RC for Complete Unit***

Overview

Sensor Body, E51 Series, 120V AC, 4-Wire, (1) NO & Amp, (1) NC Complementary Line Powered, Accepts Logic Modules, Die Cast Housing Body, NEMA Rating: 4, 4X, 13. ***Will need Head of Choice and Receptacle: E51RC for Complete Unit***

Limit switches offer high precision in terms of accuracy and repeatability, primarily because they make direct contact with the target to be sensed. When an object contacts the limit switch lever (or plunger) the lever moves a “pre-travel” distance to the “operating point” where the contacts are tripped.

Also known as: 782113213224, E51SCN, CUTE51SCN

Specifications

Volts AC: 120
Type: Sensor Body
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Volts AC: 120
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Type: Sensor Body