
Sensor, Receptacle, Photoelectric, Limit Switch Style, E51 Series
Item #: 0011538
Cat #: E51RN
UPC: 782113363127
$ 79.74 EA
Company wide:
0
in stock
Documents & Guides
Sensor Receptacle, E51 Series, 10-30V DC, 4-Wire, (1) NO & (1) NC Complementary, Front or Rear Mounting, Gray, 1/2" NPT Conduit Entrance. Die Cast Housing Body. NEMA Rating: 3, 3S, 4, 4X, 6, 6P, 12, 13. ***Will need Head of Choice and Body E51SNL for NPN or E51SPL for PNP for Complete Unit***
Overview
Sensor Receptacle, E51 Series, 10-30V DC, 4-Wire, (1) NO & (1) NC Complementary, Front or Rear Mounting, Gray, 1/2" NPT Conduit Entrance. Die Cast Housing Body. NEMA Rating: 3, 3S, 4, 4X, 6, 6P, 12, 13. ***Will need Head of Choice and Body E51SNL for NPN or E51SPL for PNP for Complete Unit***
Cutler-Hammer® E51 Limit Switch Style Modular Sensors from Eaton’s electrical business are available in thru-beam, reflex, polarized reflex, diffuse reflective and fiber optic sensing modes to solve a wide variety of sensing applications. Modular, plug-in components are easy to maintain, meaning less downtime and reduced inventory. Choose between 2-wire sensors with AC/DC operation and 4- wire sensors in either AC or DC styles. Connection options include terminal, mini-connector and various lengths of cable. Sensors can be ordered in component form or as fully assembled units.
Also known as: 782113363127, E51RN, CUTE51RN
Specifications
| Type: | Sensor Receptacle |
| Volts DC: | 24, 18, 12 |
| IP/NEMA Rating: | NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4, NEMA 6 |
| Volts DC Range: | 10 - 30 |
| Type: | Sensor Receptacle |
| IP/NEMA Rating: | NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4, NEMA 6 |
| Volts DC: | 24, 18, 12 |
| Volts DC Range: | 10 - 30 |