
Photoelectric Sensor, Receptacle, Black, 4 Wire, AC, 1/2" NPT
Item #: 0011537
Cat #: E51RCB
UPC: 782113434681
$ 79.74 EA
Company wide:
0
in stock
Documents & Guides
Sensor Receptacle, E51 Series, 120 Volt AC, 4-Wire, Normally Open, Normally Closed Complementary Contacts, Front or Rear Mounting, Black, Accepts Logic Modules, 1/2 Inch NPT Conduit Entrance
Overview
Sensor Receptacle, E51 Series, 120 Volt AC, 4-Wire, Normally Open, Normally Closed Complementary Contacts, Front or Rear Mounting, Black, Accepts Logic Modules, 1/2 Inch NPT Conduit Entrance
Also known as: 782113434681, E51RCB, CUTE51RCB
Specifications
| Type: | Receptacle, Photoelectric Sensor |
| Volts AC: | 120 |
| Mounting: | Surface |
| Color: | Black |
| Type: | Receptacle, Photoelectric Sensor |
| Mounting: | Surface |
| Volts AC: | 120 |
| Color: | Black |