Inductive Proximity Sensor, Limit Switch Style

Item #: 0011535

Cat #: E51PLS5

UPC: 782113136097

$ 802.11 EA
Company wide:
0 in stock
Documents & Guides
Inductive Proximity Sensor, Limit Switch Style, Unshielded, Side Sensing Surface, 24 Mm (0.94 Inch) Sensing Range, 4-wire, 10-30 Vdc, Terminal Wiring, Standardfrequency, N.o. And N.c. Complementary Pnp Output

Overview

Inductive Proximity Sensor, Limit Switch Style, Unshielded, Side Sensing Surface, 24 Mm (0.94 Inch) Sensing Range, 4-wire, 10-30 Vdc, Terminal Wiring, Standardfrequency, N.o. And N.c. Complementary Pnp Output
Also known as: 782113136097, E51PLS5, CUTE51PLS5

Specifications

IP/NEMA Rating: IP68, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 3S, NEMA 4, NEMA 6
Mounting: Surface
Range: 0 - 24 mm, 0 - 0.940 in
IP/NEMA Rating: IP68, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 3S, NEMA 4, NEMA 6
Range: 0 - 24 mm, 0 - 0.940 in
Mounting: Surface