10THHN/THWN-2CSTRRED SIMPULL X 1250 58025405

Item #: 0011530

Cat #: 10THHNCSTRREDSIMPU

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
10THHN/THWN-2CSTRRED SIMPULL X 1250 58025405

Overview

10THHN/THWN-2CSTRRED SIMPULL X 1250 58025405
Also known as: 10THHNCSTRREDSIMPU

Specifications

Gauge: 10 AWG
Color: Red
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 10 AWG
Jacket: PVC
Volts AC: 600
Stranding: Stranded
Color: Red
Material: Copper
Conductors: 1