Glass Fiber Optic Cable

Item #: 0011527

Cat #: E51KT726

UPC: 782113503608

$ 1122.80 EA
Company wide:
0 in stock
Documents & Guides
Glass Fiber Optic Cable, E51 Series, Forward Viewing, Sensor Distance: Depends Oncontroller Used, Stainless Steel Enclosure, Fiberoptic, Diffuse

Overview

Glass Fiber Optic Cable, E51 Series, Forward Viewing, Sensor Distance: Depends Oncontroller Used, Stainless Steel Enclosure, Fiberoptic, Diffuse
Also known as: 782113503608, E51KT726, CUTE51KT726

Specifications

Length: 72 in
Material: Stainless Steel
IP/NEMA Rating: IP67, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 3S, NEMA 4, NEMA 6
Length: 72 in
IP/NEMA Rating: IP67, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 3S, NEMA 4, NEMA 6
Material: Stainless Steel