Retroreflector, 3.30" Diameter

Item #: 0011522

Cat #: E51KR84

UPC: 782113130019

$ 39.08 EA
Company wide:
44 in stock
Documents & Guides
Retroreflector, 3.30" Diameter, Mounting Hole, 1 per Pack

Overview

Retroreflector, 3.30" Diameter, Mounting Hole, 1 per Pack

Eaton is an intelligent power management company dedicated to improving the quality of life and protecting the environment for people everywhere. We are guided by our commitment to do business right, to operate sustainably and to help our customers manage power – today and well into the future. By capitalizing on the global growth trends of electrification and digitalization, we’re accelerating the planet’s transition to renewable energy and helping to solve the world’s most urgent power management challenges.

Also known as: 782113130019, E51KR84, CUTE51KR84

Specifications

Type: Reflector
Type: Reflector