Sensor Mounting Bracket

Item #: 0011516

Cat #: E51KH2

UPC: 782113138299

$ 215.75 EA
Company wide:
0 in stock
Documents & Guides
Sensor Mounting Bracket, For Use With E50 And E51 Series Sensors, Swivel, 1-Axis Adjustment

Overview

Sensor Mounting Bracket, For Use With E50 And E51 Series Sensors, Swivel, 1-Axis Adjustment
Also known as: 782113138299, E51KH2, CUTE51KH2

Specifications

Mounting: Surface
Material: Stainless Steel
IP/NEMA Rating: IP67, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4, NEMA 6
Mounting: Surface
IP/NEMA Rating: IP67, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4, NEMA 6
Material: Stainless Steel