Inductive Proximity Sensor, E51 Series, Head, Top Sensing

Item #: 0011507

Cat #: E51DT5

UPC: 782113358963

$ 286.87 EA
Company wide:
79 in stock
Documents & Guides
Inductive Proximity Sensor Head, E51, Top Sensing, Unshielded, .94" Sensing Range, Standard Frequency, Programmable NO or NC Operation, Used to Detect Metallic Objects.

Overview

Inductive Proximity Sensor Head, E51, Top Sensing, Unshielded, .94" Sensing Range, Standard Frequency, Programmable NO or NC Operation, Used to Detect Metallic Objects.

An inductive proximity sensor is a sensing device that detects metal targets using electromagnetic energy and without contact. The sensing range of an inductive proximity sensor changes based on the type of metal being detected. Since non-metallic substances such as dirt and liquid do not interfere with detection, an inductive proximity sensor operates in wet or dirty conditions.

Also known as: 782113358963, E51DT5, CUTE51DT5

Specifications

Mounting: Base
IP/NEMA Rating: IP68, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 3S, NEMA 4, NEMA 6
Range: 0 - 24 mm, 0 - 0.940 in
Mounting: Base
Range: 0 - 24 mm, 0 - 0.940 in
IP/NEMA Rating: IP68, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 3S, NEMA 4, NEMA 6