Inductive Proximity Sensor, E51 Series, Head, Side Sensing

Item #: 0011504

Cat #: E51DS6

UPC: 782113358956

$ 318.96 EA
Company wide:
0 in stock
Documents & Guides
Inductive Proximity Sensor Head, E51, Side Sensing, Unshielded, .94 Inch Sensing Range, Alternate Frequency, Programmable No Or Nc Operation, Detects All Metal, Needs Body And Receptacle To Complete Units

Overview

Inductive Proximity Sensor Head, E51, Side Sensing, Unshielded, .94 Inch Sensing Range, Alternate Frequency, Programmable No Or Nc Operation, Detects All Metal, Needs Body And Receptacle To Complete Units
Also known as: 782113358956, E51DS6, CUTE51DS6

Specifications

Mounting: Base
IP/NEMA Rating: IP68, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 3S, NEMA 4, NEMA 6
Range: 0 - 24 mm, 0 - 0.940 in
Mounting: Base
Range: 0 - 24 mm, 0 - 0.940 in
IP/NEMA Rating: IP68, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 3S, NEMA 4, NEMA 6