IND PROX SENSOR HEAD ONLY

Item #: 0011502

Cat #: E51DS2

UPC: 782113344898

$ 318.96 EA
Company wide:
0 in stock
Documents & Guides
Eaton E51 NEMA limit switch inductive proximity sensor, E51 Series Inductive Proximity Sensor Head, Inductive Proximity, Side Sensing, Sensor distance: 13 mm, Plastic enclosure, < 0.3% accuracy

Overview

Eaton E51 NEMA limit switch inductive proximity sensor, E51 Series Inductive Proximity Sensor Head, Inductive Proximity, Side Sensing, Sensor distance: 13 mm, Plastic enclosure, < 0.3% accuracy

Eaton's E51 limit switch style modular sensors are available in thru-beam, reflex, polarized reflex, diffuse reflective and fiber optic sensing modes to solve a wide variety of sensing applications. Modular, plug-in components are easy to maintain, meaning less downtime and reduced inventory. Choose between 2-wire sensors with AC/DC operation and 4-wire sensors in either AC or DC styles. Connection options include terminal, mini-connector and various lengths of cable. Sensors can be ordered in component form or as fully assembled units.

Also known as: 782113344898, E51DS2, CUTE51DS2

Specifications

Type: Inductive Proximity Sensor, Side Sensing
Mounting: Panel
Type: Inductive Proximity Sensor, Side Sensing
Mounting: Panel