
Inductive Proximity Sensor, E51 Series, Head, Side Sensing
Item #: 0011501
Cat #: E51DS1
UPC: 782113344881
$ 286.87 EA
Company wide:
9
in stock
Documents & Guides
Inductive Proximity Sensor Head, E51, Side Sensing, Shielded, .51" Sensing Range, Standard Frequency, Programmable NO or NC operation. Used to detect Metallic objects.
Overview
Inductive Proximity Sensor Head, E51, Side Sensing, Shielded, .51" Sensing Range, Standard Frequency, Programmable NO or NC operation. Used to detect Metallic objects.
Standard E51 sensors feature long sensing ranges and a choice of top or side sensing heads. Alternate frequency units eliminate interference when mounted close to standard frequency units. Order sensors in component form, as assembled plug-in units, or in a sealed version where the sensor body is factory assembled to an epoxy filled receptacle with tamper-proof screws to ensure a lasting seal.
Also known as: 782113344881, E51DS1, CUTE51DS1
Specifications
| Mounting: | Base |
| IP/NEMA Rating: | IP68, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 3S, NEMA 4, NEMA 6 |
| Mounting: | Base |
| IP/NEMA Rating: | IP68, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 3S, NEMA 4, NEMA 6 |