Photoelectric Sensor, E51 Sensor Head

Item #: 0011496

Cat #: E51DP22

UPC: 782113148823

$ 778.01 EA
Company wide:
0 in stock
Documents & Guides
Photoelectric Sensor Head, E51 Series, Diffused Reflective Type, 8 Inch (200mm) Range, Fast Response. 4-Position Head W/Infrared Beam. View Field 1in. At 4in. Response Time 1ms(on)ac& 9ms(off)ac/.5ms(on/off)dc. Need Body And Receptacle To Complete Unit.

Overview

Photoelectric Sensor Head, E51 Series, Diffused Reflective Type, 8 Inch (200mm) Range, Fast Response. 4-Position Head W/Infrared Beam. View Field 1in. At 4in. Response Time 1ms(on)ac& 9ms(off)ac/.5ms(on/off)dc. Need Body And Receptacle To Complete Unit.
Also known as: 782113148823, E51DP22, CUTE51DP22

Specifications

Range: 8 in, 200 mm
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 3S, NEMA 4
Mounting: Body
Range: 8 in, 200 mm
Mounting: Body
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 3S, NEMA 4