Photoelectric, E51 Series, Diffused Reflective

Item #: 0011495

Cat #: E51DP2

UPC: 782113124780

$ 693.99 EA
Company wide:
3 in stock
Documents & Guides
Photoelectric Sensor Head, E51 Series, Diffused Reflective, 8" Range, Standard Response. 4-Position Head w/Infrared Beam. View Field 1" at 4" Response Time 20ms (ON) AC/DC & 30ms (OFF) AC and 22ms (OFF) DC. Used to detect Metallic or Non-metallic objects.

Overview

Photoelectric Sensor Head, E51 Series, Diffused Reflective, 8" Range, Standard Response. 4-Position Head w/Infrared Beam. View Field 1" at 4" Response Time 20ms (ON) AC/DC & 30ms (OFF) AC and 22ms (OFF) DC. Used to detect Metallic or Non-metallic objects.

Cutler-Hammer® E51 Limit Switch Style Modular Sensors from Eaton’s electrical business are available in thru-beam, reflex, polarized reflex, diffuse reflective and fiber optic sensing modes to solve a wide variety of sensing applications. Modular, plug-in components are easy to maintain, meaning less downtime and reduced inventory. Choose between 2-wire sensors with AC/DC operation and 4- wire sensors in either AC or DC styles. Connection options include terminal, mini-connector and various lengths of cable. Sensors can be ordered in component form or as fully assembled units.

Also known as: 782113124780, E51DP2, CUTE51DP2

Specifications

Type: Limit Switch, Diffuse Reflective, Photoelectric
Type: Limit Switch, Diffuse Reflective, Photoelectric