Photoelectric, Sensor Head, E51 Series, Thru-Beam, 300' Range

Item #: 0011488

Cat #: E51DC1

UPC: 782113209005

$ 1182.46 EA
Company wide:
0 in stock
Documents & Guides
Photoelectric Sensor Head, E51 Series, Thru-Beam Detector, 300 Foot (90m) Range, Standard Response, 4-Position Head, View Field 18 Inch at 20 Foot, Response Rime 10ms (ON/OFF) AC & 5ms (ONOFF) DC, Sensitivity Adjustment, Use with 300 Foot Sources

Overview

Photoelectric Sensor Head, E51 Series, Thru-Beam Detector, 300 Foot (90m) Range, Standard Response, 4-Position Head, View Field 18 Inch at 20 Foot, Response Rime 10ms (ON/OFF) AC & 5ms (ONOFF) DC, Sensitivity Adjustment, Use with 300 Foot Sources

Enhanced 50 series high-performance sensors offer flexibility, durability and high optical performance with a fully potted construction that makes these sensors ideal for use in areas subject to washdown, high shock and high vibration.

Also known as: 782113209005, E51DC1, CUTE51DC1

Specifications

Type: Through Beam, Limit Switch, Detector, Photoelectric
Type: Through Beam, Limit Switch, Detector, Photoelectric