SENSOR

Item #: 0011487

Cat #: E51CNP5

UPC: 782113370897

$ 1511.77 EA
Company wide:
0 in stock
Documents & Guides
Eaton E51 Series, Limit Switch, Modular Inductive Photoelectric Sensor, Right Angle, Sensor distance: 15 Ft., Receptacle: Die Cast Zinc, Body and Head: Plastic enclosure, 1.0A max AC, L1, N.O. and N.C., 120 Vac input

Overview

Eaton E51 Series, Limit Switch, Modular Inductive Photoelectric Sensor, Right Angle, Sensor distance: 15 Ft., Receptacle: Die Cast Zinc, Body and Head: Plastic enclosure, 1.0A max AC, L1, N.O. and N.C., 120 Vac input

Eaton's E51 limit switch style modular sensors are available in thru-beam, reflex, polarized reflex, diffuse reflective and fiber optic sensing modes to solve a wide variety of sensing applications. Modular, plug-in components are easy to maintain, meaning less downtime and reduced inventory. Choose between 2-wire sensors with AC/DC operation and 4-wire sensors in either AC or DC styles. Connection options include terminal, mini-connector and various lengths of cable. Sensors can be ordered in component form or as fully assembled units.

Also known as: 782113370897, E51CNP5, CUTE51CNP5

Specifications

IP/NEMA Rating: NEMA 4X, NEMA 4
IP/NEMA Rating: NEMA 4X, NEMA 4