Photoelectric Sensor, E51 Limit Switch Style

Item #: 0011481

Cat #: E51CNC1

UPC: 782113214542

$ 1927.33 EA
Company wide:
0 in stock
Documents & Guides
Photoelectric Sensor, E51 Limit Switch Style, Thru-beam, Detector, 300 Foot (90m) Sensing Range, 120 Vac, Terminal Wiring, N.o. And N.c. Complementary Output

Overview

Photoelectric Sensor, E51 Limit Switch Style, Thru-beam, Detector, 300 Foot (90m) Sensing Range, 120 Vac, Terminal Wiring, N.o. And N.c. Complementary Output
Also known as: 782113214542, E51CNC1, CUTE51CNC1

Specifications

Mounting: Panel
Volts AC: 120
Range: 300 ft, 90 m
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 3S, NEMA 4
Mounting: Panel
Range: 300 ft, 90 m
Volts AC: 120
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 3S, NEMA 4