Inductive Proximity Sensor, Limit Switch Style

Item #: 0011479

Cat #: E51CLS5

UPC: 782113139395

$ 913.46 EA
Company wide:
0 in stock
Documents & Guides
Inductive Proximity Sensor, Limit Switch Style, Unshielded, Side Sensing Surface, 24 Mm (0.94 Inch) Sensing Range, 4-wire, 120 Vac, 50/60 Hz, Terminal Wiring, Standard Frequency, N.o. And N.c. Complementary Output

Overview

Inductive Proximity Sensor, Limit Switch Style, Unshielded, Side Sensing Surface, 24 Mm (0.94 Inch) Sensing Range, 4-wire, 120 Vac, 50/60 Hz, Terminal Wiring, Standard Frequency, N.o. And N.c. Complementary Output

Designed for workers who have difficulty reading small print or are engaged in small detail work. Light Vision reader protective eyewear features magnifying diopters and adjustable hands-free, dual LED bulbs for darker work environments. LightVision protective eyewear is industrial safety eyewear designed with integral hands-free lighting. Now, individuals can see and work in low light or dark environments with ultra-bright, adjustable LEDs on either temple. Lights swivel for directional convenience, and long-lasting batteries provide up to 50 hours of continuous use. Soft rubber temples and nose bridge for extended wear comfort. - Clear anti-fog lens - Gray frame - Bifocal readers with +1.5 magnification diopter - Polycarbonate lens absorbs 99.9% UV - Includes LED lights, microfiber bag and lanyard - Meets the High Impact Requirements of ANSI Z87.1-2015 - 10 safety glasses per case

Also known as: 782113139395, E51CLS5, CUTE51CLS5

Specifications

IP/NEMA Rating: IP67, NEMA 4X, NEMA 12, NEMA 4
IP/NEMA Rating: IP67, NEMA 4X, NEMA 12, NEMA 4