Photoelectric Sensor, Limit Switch Style, Polarized Reflex, 4 Wire

Item #: 0011476

Cat #: E51CLP5

UPC: 782113370880

$ 1511.77 EA
Company wide:
0 in stock
Documents & Guides
Photoelectric Sensor, E51 Limit Switch Style, Reflex, Polarized, 15 Foot (4.5 m) Sensing Range, Visible Red Beam, 120 Volt AC, Terminal Wiring, Normally Open, Normally Closed Complementary Output

Overview

Photoelectric Sensor, E51 Limit Switch Style, Reflex, Polarized, 15 Foot (4.5 m) Sensing Range, Visible Red Beam, 120 Volt AC, Terminal Wiring, Normally Open, Normally Closed Complementary Output
Also known as: 782113370880, E51CLP5, CUTE51CLP5

Specifications

Mounting: Panel
Volts AC: 120
Range: 15 ft, 4.500 m
Type: Limit Switch Style, Photoelectric Sensor, Reflex/Polarized
Mounting: Panel
Range: 15 ft, 4.500 m
Volts AC: 120
Type: Limit Switch Style, Photoelectric Sensor, Reflex/Polarized