
Inductive, E51 Series, Side Sensing, Assembled, 20-264V AC/DC
Item #: 0011467
Cat #: E51ALS1
UPC: 782113312736
$ 717.22 EA
Company wide:
8
in stock
Documents & Guides
Inductive Proximity Sensor, Limit Switch Style, Shielded, Side Sensing Surface, 13 mm (0.51 inch) Sensing Range, 2-wire, 20-264 VAC/DC, 50/60 Hz, Terminal Wiring, Standard Frequency, N.O. or N.C. Output. Die Cast Housing Body. NEMA Rating: 3, 3S, 4, 4X, 6, 6P, 12, 13. Used to Detect Metallic Objects
Overview
Inductive Proximity Sensor, Limit Switch Style, Shielded, Side Sensing Surface, 13 mm (0.51 inch) Sensing Range, 2-wire, 20-264 VAC/DC, 50/60 Hz, Terminal Wiring, Standard Frequency, N.O. or N.C. Output. Die Cast Housing Body. NEMA Rating: 3, 3S, 4, 4X, 6, 6P, 12, 13. Used to Detect Metallic Objects
The E51 Inductive Proximity Sensor family from Eaton’s electrical sector combines high performance with a familiar limit switch style housing. Modular, plug-in components provide application flexibility, ease of maintenance, less downtime and reduced inventory. Choose from two-wire sensors with AC/DC operation, or four-wire sensors in either AC or DC styles. Connection options include terminal, miniconnector or various lengths of cable
Also known as: 782113312736, E51ALS1, CUTE51ALS1
Specifications
| Type: | Inductive, Limit Switch, Proximity, Shielded |
| IP/NEMA Rating: | NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4, NEMA 6 |
| Volts AC Range: | 20 - 264 |
| Type: | Inductive, Limit Switch, Proximity, Shielded |
| Volts AC Range: | 20 - 264 |
| IP/NEMA Rating: | NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4, NEMA 6 |