
Inductive, E51 Series, Top Sensing, Assembled, 20-264V AC/DC
Item #: 0011463
Cat #: E51ALT5
UPC: 782113351780
$ 736.05 EA
Company wide:
0
in stock
Documents & Guides
Inductive Proximity Sensor, Limit Switch Style, Unshielded, End Sensing Surface, 24 mm (0.94 Inch) Sensing Range, 2-Wire, 20 - 264 Volt AC/DC, 50/60 Hz, Terminal Wiring, Standard Frequency, Normally Open or Normally Closed, Output
Overview
Inductive Proximity Sensor, Limit Switch Style, Unshielded, End Sensing Surface, 24 mm (0.94 Inch) Sensing Range, 2-Wire, 20 - 264 Volt AC/DC, 50/60 Hz, Terminal Wiring, Standard Frequency, Normally Open or Normally Closed, Output
Also known as: 782113351780, E51ALT5, CUTE51ALT5
Specifications
| Type: | Inductive Proximity Sensor |
| IP/NEMA Rating: | NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4, NEMA 6 |
| Volts AC Range: | 20 - 264 |
| Type: | Inductive Proximity Sensor |
| Volts AC Range: | 20 - 264 |
| IP/NEMA Rating: | NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4, NEMA 6 |