Limit Switch, Body Only, 2P, 1NO/1NC, Compact, 10A, 600VAC

Item #: 0011456

Cat #: E50SN

UPC: 782113308807

$ 332.12 EA
Company wide:
13 in stock
Documents & Guides
Limit Switch Body, Single Pole, Full Size, Heavy Duty (E50), Neutral Position, 15 Degree Travel. Plugs into Receptacle

Overview

Limit Switch Body, Single Pole, Full Size, Heavy Duty (E50), Neutral Position, 15 Degree Travel. Plugs into Receptacle

Eaton is an intelligent power management company dedicated to improving the quality of life and protecting the environment for people everywhere. We are guided by our commitment to do business right, to operate sustainably and to help our customers manage power – today and well into the future. By capitalizing on the global growth trends of electrification and digitalization, we’re accelerating the planet’s transition to renewable energy and helping to solve the world’s most urgent power management challenges.

Also known as: 782113308807, E50SN, CUTE50SN

Specifications

Poles: 2
Amps: 10
Volts AC: 300
Mounting: Surface
Type: Limit Switch Body
Poles: 2
Volts AC: 300
Type: Limit Switch Body
Amps: 10
Mounting: Surface