Limit Switch Body

Item #: 0011450

Cat #: E50SA6P

UPC: 782113137049

$ 445.50 EA
Company wide:
0 in stock
Documents & Guides
Limit Switch Body, Single Pole, Full Size, Heavy Duty (E50), Contacts: 1 N.O. & 1 N.C. Indicating Light: None. Inncludes: 8-foot Prewired Cable, 1/2" NPT

Overview

Limit Switch Body, Single Pole, Full Size, Heavy Duty (E50), Contacts: 1 N.O. & 1 N.C. Indicating Light: None. Inncludes: 8-foot Prewired Cable, 1/2" NPT

Limit switches offer high precision in terms of accuracy and repeatability, primarily because they make direct contact with the target to be sensed. When an object contacts the limit switch lever (or plunger) the lever moves a “pre-travel” distance to the “operating point” where the contacts are tripped.

Also known as: 782113137049, E50SA6P, CUTE50SA6P

Specifications

Type: Limit Switch Body
Type: Limit Switch Body