Limit Switch Body, Plug-In, w/Neon Indicating Light, 120VAC, 1NO/NC

Item #: 0011448

Cat #: E50SAN

UPC: 782113290690

$ 332.12 EA
Company wide:
0 in stock
Documents & Guides
Limit Switch Body, Single Pole, Full Size, Heavy Duty (E50), Contacts: 1 N.O. & 1 N.C. Neon Indicating Light: 120V AC. Plugs into Receptacle.

Overview

Limit Switch Body, Single Pole, Full Size, Heavy Duty (E50), Contacts: 1 N.O. & 1 N.C. Neon Indicating Light: 120V AC. Plugs into Receptacle.

Eaton is an intelligent power management company dedicated to improving the quality of life and protecting the environment for people everywhere. We are guided by our commitment to do business right, to operate sustainably and to help our customers manage power – today and well into the future. By capitalizing on the global growth trends of electrification and digitalization, we’re accelerating the planet’s transition to renewable energy and helping to solve the world’s most urgent power management challenges.

Also known as: 782113290690, E50SAN, CUTE50SAN

Specifications

Poles: 2
Volts AC: 300, 120
Mounting: Surface
Type: Limit Switch Body
Poles: 2
Mounting: Surface
Volts AC: 300, 120
Type: Limit Switch Body