Limit Switch Receptacle, 2P, 600VAC Rated, Heavy Duty, (E50)

Item #: 0011445

Cat #: E50RB

UPC: 782113290737

$ 84.55 EA
Company wide:
5 in stock
Documents & Guides
Limit Switch Receptacle, Double Pole, 600V Rated. Terminals, Full Size, Heavy Duty (E50), Double Pole (9 terminals), Screw Terminals, with 1/2 inch NPT Conduit Entrance.

Overview

Limit Switch Receptacle, Double Pole, 600V Rated. Terminals, Full Size, Heavy Duty (E50), Double Pole (9 terminals), Screw Terminals, with 1/2 inch NPT Conduit Entrance.

Eaton is an intelligent power management company dedicated to improving the quality of life and protecting the environment for people everywhere. We are guided by our commitment to do business right, to operate sustainably and to help our customers manage power – today and well into the future. By capitalizing on the global growth trends of electrification and digitalization, we’re accelerating the planet’s transition to renewable energy and helping to solve the world’s most urgent power management challenges.

Also known as: 782113290737, E50RB, CUTE50RB

Specifications

Poles: 4
Volts AC: 600
Type: Limit Switch Receptacle
Poles: 4
Type: Limit Switch Receptacle
Volts AC: 600