Limit Switch Receptacle, 1P, 600VAC Rated, Heavy Duty, (E50)

Item #: 0011441

Cat #: E50RA

UPC: 782113290720

$ 56.19 EA
Company wide:
31 in stock
Documents & Guides
Limit Switch Receptacle, Single Pole, 600V Rated. Terminals, Full Size, Heavy Duty (E50), Single Pole (5 terminals), Screw Terminals, with 1/2 inch NPT Conduit Entrance

Overview

Limit Switch Receptacle, Single Pole, 600V Rated. Terminals, Full Size, Heavy Duty (E50), Single Pole (5 terminals), Screw Terminals, with 1/2 inch NPT Conduit Entrance

Limit switches offer high precision in terms of accuracy and repeatability, primarily because they make direct contact with the target to be sensed. When an object contacts the limit switch lever (or plunger) the lever moves a “pre-travel” distance to the “operating point” where the contacts are tripped.

Also known as: 782113290720, E50RA, CUTE50RA

Specifications

Poles: 2
Volts AC: 600
Type: Limit Switch Receptacle
Poles: 2
Type: Limit Switch Receptacle
Volts AC: 600