Limit Switch, Assembled, Lever Operator, Special Purpose

Item #: 0011440

Cat #: E50NN1

UPC: 782113290706

$ 602.59 EA
Company wide:
1 in stock
Documents & Guides
Special Purpose Heavy-Duty Plug-In Assembled Limit Switch, Lever Operated, Neutral Position, 1.8 in-lbs Maximum Operating Force, 2.5 in-oz Minimum Return Force, 5-Degree Travel. 600V Rated. Switch Body Includes: Neutral Contact. Switch Receptacle Includes: 2-Pole Contact (9 Screw Terminals) and 1/2" NPT Conduit Entrance.

Overview

Special Purpose Heavy-Duty Plug-In Assembled Limit Switch, Lever Operated, Neutral Position, 1.8 in-lbs Maximum Operating Force, 2.5 in-oz Minimum Return Force, 5-Degree Travel. 600V Rated. Switch Body Includes: Neutral Contact. Switch Receptacle Includes: 2-Pole Contact (9 Screw Terminals) and 1/2" NPT Conduit Entrance.

Limit Switch, Assembled, Lever Operator, Special Purpose Special Purpose Heavy-Duty Plug-In Assembled Limit Switch, Lever Operated, Neutral Position, 1.8 in-lbs Maximum Operating Force, 2.5 in-oz Minimum Return Force, 5-Degree Travel. 600V Rated. Switch Body Includes: Neutral Contact. Switch Receptacle Includes: 2-Pole Contact (9 Screw Terminals) and 1/2" NPT Conduit Entrance.

Also known as: 782113290706, E50NN1, CUTE50NN1

Specifications

Type: Lever Operator
Type: Lever Operator