Limit Switch Operator, Spring Rod, Nylon, 12.12 inches (308 mm)

Item #: 0011425

Cat #: E50KL556

UPC: 782113306070

$ 72.11 EA
Company wide:
25 in stock
Documents & Guides
Limit Switch Operator, Spring Rod, Rod Type: Nylon, 12.12 inches (308 mm) long

Overview

Limit Switch Operator, Spring Rod, Rod Type: Nylon, 12.12 inches (308 mm) long

Limit switches offer high precision in terms of accuracy and repeatability, primarily because they make direct contact with the target to be sensed. When an object contacts the limit switch lever (or plunger) the lever moves a “pre-travel” distance to the “operating point” where the contacts are tripped.

Also known as: 782113306070, E50KL556, CUTE50KL556, nylon whip

Specifications

Type: Actuator, Spring Rod
Diameter: 3.300 mm
Length: 12.120 in
Material: Nylon
Type: Actuator, Spring Rod
Length: 12.120 in
Diameter: 3.300 mm
Material: Nylon