E50 OPERATING LEVER

Item #: 0011422

Cat #: E50KL552

UPC: 782113322186

$ 104.41 EA
Company wide:
0 in stock
Documents & Guides
Limit Switch Operator, E50, Accessory, Standard ball bearing roller, 1.1 in-oz min. return, Used with side rotary

Overview

Limit Switch Operator, E50, Accessory, Standard ball bearing roller, 1.1 in-oz min. return, Used with side rotary
Also known as: 782113322186, E50KL552, CUTE50KL552

Specifications

Type: Switch Box, Accessory, Mounting Bracket, Outlet Box
Knockout Diameter: 1/2 in
Mounting: Bracket, Screw On, Nail On
Gangs: 1
Depth: 2 1/2 in
Type: Switch Box, Accessory, Mounting Bracket, Outlet Box
Mounting: Bracket, Screw On, Nail On
Depth: 2 1/2 in
Knockout Diameter: 1/2 in
Gangs: 1