Limit Switch, Roller Lever, 3" Length, .75"Diameter, Metal

Item #: 0011421

Cat #: E50KL551

UPC: 782113302225

$ 73.10 EA
Company wide:
3 in stock
Documents & Guides
Limit Switch Operator, Roller, Standard Type, 3.00 inches (76.2 mm) long, with 0.32" (8.1 mm) wide by 0.75" (19mm) diameter Metal Roller.

Overview

Limit Switch Operator, Roller, Standard Type, 3.00 inches (76.2 mm) long, with 0.32" (8.1 mm) wide by 0.75" (19mm) diameter Metal Roller.

Eaton is an intelligent power management company dedicated to improving the quality of life and protecting the environment for people everywhere. We are guided by our commitment to do business right, to operate sustainably and to help our customers manage power – today and well into the future. By capitalizing on the global growth trends of electrification and digitalization, we’re accelerating the planet’s transition to renewable energy and helping to solve the world’s most urgent power management challenges.

Also known as: 782113302225, E50KL551, CUTE50KL551

Specifications

Diameter: 0.750 in
Type: Limit Switch, Fixed Roller, Operator
Mounting: Device
Length: 3 in
Diameter: 0.750 in
Mounting: Device
Type: Limit Switch, Fixed Roller, Operator
Length: 3 in