Limit Switch, Roller Lever, 2" Length, .75"Diameter, Metal

Item #: 0011419

Cat #: E50KL549

UPC: 782113302201

$ 73.10 EA
Company wide:
16 in stock
Documents & Guides
Limit Switch Operator, Roller, Standard Type, 2.00 inches (50.8 mm) long, with 0.32" (8.1 mm) wide by 0.75" (19mm) diameter Metal Roller.

Overview

Limit Switch Operator, Roller, Standard Type, 2.00 inches (50.8 mm) long, with 0.32" (8.1 mm) wide by 0.75" (19mm) diameter Metal Roller.

Eaton is an intelligent power management company dedicated to improving the quality of life and protecting the environment for people everywhere. We are guided by our commitment to do business right, to operate sustainably and to help our customers manage power – today and well into the future. By capitalizing on the global growth trends of electrification and digitalization, we’re accelerating the planet’s transition to renewable energy and helping to solve the world’s most urgent power management challenges.

Also known as: 782113302201, E50KL549, CUTE50KL549

Specifications

Diameter: 0.750 in
Type: Limit Switch, Fixed Roller, Operator
Length: 2 in
Mounting: Device
Diameter: 0.750 in
Length: 2 in
Type: Limit Switch, Fixed Roller, Operator
Mounting: Device