Limit Switch, Roller Lever, 3" Length, .75"Diameter, Nylatron

Item #: 0011418

Cat #: E50KL548

UPC: 782113300719

$ 73.10 EA
Company wide:
0 in stock
Documents & Guides
Limit Switch Operator, Roller, Standard Type, 3.00 inches (76.2 mm) long, with 0.32" (8.1 mm) wide by 0.75" (19mm) diameter Nylatron Roller.

Overview

Limit Switch Operator, Roller, Standard Type, 3.00 inches (76.2 mm) long, with 0.32" (8.1 mm) wide by 0.75" (19mm) diameter Nylatron Roller.
Also known as: 782113300719, E50KL548, CUTE50KL548

Specifications

Diameter: 0.750 in
Type: Limit Switch, Fixed Roller, Operator
Mounting: Device
Length: 3 in
Material: Nylatron
Diameter: 0.750 in
Mounting: Device
Material: Nylatron
Type: Limit Switch, Fixed Roller, Operator
Length: 3 in